missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plastic Dropping Bottle, Euro Design

Unique LDPE Plastic Dropping Bottles include a screw cap and spout that dispenses small, uniform drops of liquid.

Supplier:  Eisco™ CH0182BPK12

 View more versions of this product

Catalog No. S80813


Only null left

Description

Description

  • Plastic Dropping Bottle
  • Low Density Polyethylene (LDPE)
  • Spout dispenses small, uniform drops of liquid
  • Screw cap with an attached cover
  • Euro design

Warranty

1 year limited manufacturer warranty.

Specifications

Chemical Identifiers

Clear
LDPE
Translucent
Reusable
No
Cylindrical
Liquids
Screw Cap
Uniform drops
Non-sterile
Yes
Small
Narrow
Dropping Bottle
Plastic
Not Autoclavable

Specifications

30 mL
Clear
1.4 in.
Screw cap
LDPE
12/Pk.
25.4 mm
Yes
Small
Narrow
3.55 cm
Liquids
1.4 in.
3.55 cm
Not Autoclavable
1 oz.
Uniform drops
For kitchens, crafting, and for storage and application of essential oils and other cosmetics.
76.2 mm
7.62 cm
Non-sterile
Translucent
Reusable
No
Cylindrical
Dropping Bottle
1 in.
Plastic
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions