missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plastic Dropping Bottle, Euro Design
Unique LDPE Plastic Dropping Bottles include a screw cap and spout that dispenses small, uniform drops of liquid.
Supplier: Eisco™ CH0182E
Description
- Plastic Dropping Bottle
- Low Density Polyethylene (LDPE)
- Spout dispenses small, uniform drops of liquid
- Screw cap with an attached cover
- Euro design
Warranty
1 year limited manufacturer warranty.
Chemical Identifiers
| Clear | |
| LDPE | |
| Translucent | |
| Reusable | |
| No | |
| Cylindrical | |
| Liquids | |
| Screw Cap |
| Uniform drops | |
| Non-sterile | |
| Yes | |
| Small | |
| Narrow | |
| Dropping Bottle | |
| Plastic | |
| Not Autoclavable |
Specifications
| 250 mL | |
| Clear | |
| 2.5 in. | |
| Screw cap and spout | |
| LDPE | |
| 1 Ea. | |
| 5.1 cm | |
| Yes | |
| Small | |
| Narrow | |
| 5 cm | |
| Liquids | |
| 2 in. | |
| 5.1 cm | |
| Not Autoclavable |
| 8.5 oz. | |
| Uniform drops | |
| Dispensing liquids | |
| 50.8 mm | |
| 5.1 cm | |
| Non-sterile | |
| Translucent | |
| Reusable | |
| No | |
| Cylindrical | |
| Dropping Bottle | |
| 2 in. | |
| Plastic | |
| Screw Cap |