missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plastic Desiccator
Lightweight and easy to move, this plastic desiccator helps to preserve moisture sensitive items in the classroom or laboratory.
Supplier: Eisco™ CH0366C
Description
- Autoclavable
- Made of polypropylene and polycarbonate
- Holds vacuum up to 740 mm of Hg for 24 hrs
- Internal groove is provided on the flange to hold a silicon rubber O-ring
- Polypropylene stopcock fitted with a self lubricating PTFE plug
- PTFE Plug works in three ways: vacuum creation, shutting off, and vacuum releasing
Specifications
| Plastic | |
| 11 in. | |
| 33 cm | |
| 10 in. | |
| 25.4 cm | |
| 1.85 kg |
| Vacuum Desiccator | |
| 27.94 cm | |
| 13 in. | |
| 20 mm | |
| 4.1 lb. |