missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plastic Desiccator
Description
- Autoclavable
- Made of polypropylene and polycarbonate
- Holds vacuum up to 740 mm of Hg for 24 hrs
- Internal groove is provided on the flange to hold a silicon rubber O-ring
- Polypropylene stopcock fitted with a self lubricating PTFE plug
- PTFE Plug works in three ways: vacuum creation, shutting off, and vacuum releasing
Specifications
Specifications
| Material | Plastic |
| Product Type | Vacuum Desiccator |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Height (Metric) | 23 cm |
| Height (English) | 9 in. |
| Diameter (Metric) Inner | 10 mm |
| Diameter (Metric) Outer | 15 cm |
| Weight (English) | 0.87 lb. |
| Weight (Metric) | 2.20 kg |