missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plastic Coplin Jar
Description
- Polypropylene jar
- Holds 5 slides (or 10 slides back to back)
- Fits 25 x 75 mm slides
- Threaded screw top
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Closure Included | Closure Included |
| Autoclavable | Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 5 Slides |
| Color | White |
| Disposable | Reusable |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Show More |