missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Rabbit Restrainers
Designed to minimize trauma
$1,937.55
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Designed to Minimize Trauma |
| Type | Rabbit Restrainer |
| Material | Acrylic |
| Sterilization Method | Chemically sterilized or washed at 180°F |
| Catalog Number | Mfr. No. | Height (English) | Length (English) | Weight Range | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Length (English) | Weight Range | Price | Quantity & Availability | |||
|
361040109
|
Plas Labs™
800GN9 |
6.5 in. | 22 in. | 4000 to 7000 g |
Pair for $1,937.55
|
|
|||
Description
- Highly polished edges prevent chafing, especially at the neck
- Nonslip surface provides better footing and helps to calm animal
- Unique curved back butt plate minimizes the risk of back injury
- Rear access hole for pyrogen testing
- Unit can be sanitized in a cage washer up to 180°F or sterilized chemically Clear acrylic aids in retaining body warmth
- Vertical head bars (adjustable) are easily removable if not needed Stainless-steel pin permits several fine adjustment points for neck plate Nonslip base pads ensure unit stability
- Additional sizes available; contact your Fisher Scientific™ Representative
Specifications
| Clear | |
| Rabbit Restrainer | |
| Chemically sterilized or washed at 180°F | |
| 20.32 cm |
| Designed to Minimize Trauma | |
| Acrylic | |
| 6 in. |