missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Broome-Style Rodent Restrainers
Ideal for injections or blood sampling
$385.72 - $579.19
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Injections or Blood Sampling |
| Type | Rodent Restrainer |
| Material | Noryl™ Plastic |
| Sterilization Method | Chemically sterilized or washed at 180°F |
| Catalog Number | Mfr. No. | Diameter (English) | Length (English) | Weight Range | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) | Length (English) | Weight Range | Price | Quantity & Availability | |||
|
113894
|
Plas Labs™
555 BSRR |
3.5 in. | 9 in. | 500 to 800 g |
Each for $579.19
|
|
|||
|
0128832A
|
Plas Labs™
551 BSRR |
1 in. | 3.75 in. | 15 to 30 g |
Each for $385.72
|
|
|||
|
0128832B
|
Plas Labs™
552 BSRR |
1.5 in. | 5.5 in. | 30 to 125 g |
Each for $458.31
|
|
|||
|
0128832C
|
Plas Labs™
553 BSRR |
2 in. | 8 in. | 125 to 250 g |
Each for $454.41
|
|
|||
|
0128832D
|
Plas Labs™
554 BSRR |
2.5 in. | 8.5 in. | 250 to 500 g |
Each for $527.94
|
|
|||
Description
- Offer easy access to rodent
- Prevent rodent from turning
- Provide safety to the animal handler
- Manufactured from clear materials to provide complete visibility of animal
Specifications
| Clear | |
| Rodent Restrainer | |
| Chemically sterilized or washed at 180°F |
| Injections or Blood Sampling | |
| Noryl™ Plastic | |
| Broome |