missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Broome-Style Rodent Restrainers
Ideal for injections or blood sampling
Supplier: Plas Labs™ 554 BSRR
Description
- Offer easy access to rodent
- Prevent rodent from turning
- Provide safety to the animal handler
- Manufactured from clear materials to provide complete visibility of animal
Chemical Identifiers
| Clear | |
| Rodent Restrainer | |
| Chemically sterilized or washed at 180°F |
| Injections or Blood Sampling | |
| Noryl™ Plastic | |
| Broome |
Specifications
| Clear | |
| Rodent Restrainer | |
| Chemically sterilized or washed at 180°F | |
| 8.5 in. | |
| 2.5 in. | |
| 250 to 500 g |
| Injections or Blood Sampling | |
| Noryl™ Plastic | |
| Broome | |
| 21.59 cm | |
| 6.35 cm |