missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plant Cytology-Cork Cell Stem, Cross Section
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows general plant cell structures
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Color | Clear |
| Material | Glass |
| Mounting Type | Mounting Medium |
| Type | Microbiology slide |
| For Use With (Application) | Microscopy |
| Manufacturing Origin | China |
| Media Type | Formalin |
| Packaging | Cardboard Mailer |
| Show More |