missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Plain Microscope Slides

Catalog No. 125535B
Change view
Click to view available options
Width (Metric):
38 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
125535B 50 mm
125535A 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 125535B Supplier Corning™ Supplier No. 294775X50
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Precleaned, ready to use

  • Made from soda lime glass
  • Slides thickness: 0.9 to 1.10 mm
  • Nonsterile

Specifications

Length (Metric) 75 mm
Material Soda Lime Glass
Precleaned Yes
No. per Pack 1
Sterility Non-sterile
Type Microscope Slide
Thickness (Metric) 0.9 to 1.1 mm
No. per Case 5/Cs.
Width (Metric) 50 mm