missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Pipette Hanger, 6 Positions + Multichannel 2
Holds 6 pipettors and 2 multichannel pipettes.
$414.93 - $486.07
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Positions | 6 |
Description
- Choose from wall mount, powerful magnets, or VHB tape
Specifications
| Not Autoclavable | |
| Pipettes | |
| 6 | |
| No | |
| 15 x 4 x 3.5 in. | |
| None |
| Clear | |
| PETG | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Pipette Rack | |
| 1 x 8 |