missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Pipette Hanger, 6 Positions + Multichannel 2
Holds 6 pipettors and 2 multichannel pipettes.
Supplier: Poltex PIPTLT6MUL2T
Description
- Choose from wall mount, powerful magnets, or VHB tape
Chemical Identifiers
| Not Autoclavable | |
| Pipettes | |
| 6 | |
| No | |
| 15 x 4 x 3.5 in. | |
| None |
| Clear | |
| PETG | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Pipette Rack | |
| 1 x 8 |
Specifications
| Not Autoclavable | |
| Pipettes | |
| 6 | |
| No | |
| 15 x 4 x 3.5 in. | |
| Pipette Rack | |
| 1 x 8 |
| Clear | |
| PETG | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| VHB Tape | |
| None |