Learn More
Gilson™ PIPETMANTM L Pipette Starter Kits

Description
Convenient Use
Lightweight and balanced, PIPETMANTM L combines an ergonomic design with minimized pipetting forces, giving you the ability to pipette longer without fatigue.
Right-handed or left-handed? No problem. Adjust the location of the tip ejector to the most comfortable position for you.
Secure Pipetting
Reduce pipetting errors and avoid accidental volume changes during pipetting cycles with a true volume-locking mechanism for improved accuracy and precision.
PIPETMANTM L variable volume models are all fully autoclavable without disassembly for maximum convenience and protection from cross-contamination.
GLP Compliance
PIPETMANTM L models feature a DataMatrix 2D code for easy traceability. Use a 2D code scanner to transfer the code automatically into any traceability or asset management system. Also, the pipette serial number is engraved on the body of the pipette for unique identification.
Everything You Need to Start
Each economically bundled PIPETMANTM L 3-pipette starter kit (F167350) includes:
- Three PIPETMANTM L pipettes: P20L, P200L, and P1000L equipped with plastic tip ejectors
- Two racks of PIPETMANTM DIAMOND tips (models: D200 and D1000)
- Three SINGLETM pipette holders
- The Gilson Guide to pipetting
- The Two-minute inspection poster
Each economically bundled PIPETMANTM L 4-pipette starter kit (F167370) includes:
- Four PIPETMANTM L pipettes: P2L, P20L, P200L and P1000L equipped with stainless-steel tip ejectors
- Three racks of PIPETMANTM DIAMOND tips (models: DL10, D200 and D1000)
- Four SINGLETM pipette holders
- The GilsonTM Guide to Pipetting
- The Two-minute Inspection Poster
Specifications
Specifications
| Certifications/Compliance | ISO 8655 |
| Compatible Tips | D200 and D1000 Tips |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| For Use With | Manual Liquid Handling |
| Material | Polypropylene |
| Number of Channels | 1 |
| Product Line | Pipetman L |
| Show More |