missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Multichannel Pipettes Trade-In Promo
Send in used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ FA10039T
Description
Optimized Comfort
- One of the most comfortable models in the Gilson portfolio
- Ideal weight and handle shape
- Natural fit of the pipette allows for a relaxed grip to make pipetting less fatiguing
- Features an updated piston assembly with more responsive springs to reduce pipetting forces and decrease the risk of repetitive strain injuries
- Adjustable tip ejector for right- or left-handedness, whichever is most comfortable
Optimized Safety and Precision
- Volume-locking ensures no accidental volume change during pipetting cycles, which could alter the accuracy and precision of results
- Patented locking system fully disconnects the operating rod from the counter assembly during pipetting
- Once locked into place, the volume cannot be accidentally changed to prevent accidental volume drift during pipetting tasks
- Variable volume models are fully autoclavable to minimize cross-contamination
- No disassembly required for maximum convenience
Optimized Traceability
- Features a 2D identification bar code for easy traceability
- Particularly suited for enhanced GLP compliance
- Color-coded push button corresponds in color to Gilson PIPETMANTM Tip packages
- Using a universal scanner download the product part number, date of manufacturing, and serial number
Specifications
| PIPETMAN DIAMOND Tips D1200, DF1200ST | |
| Autoclavable | |
| Manual | |
| Pipette Tip 500 to 5000 μL | |
| Polypropylene, PVDF, PBT | |
| 8 | |
| No | |
| Manual Air Displacement Pipette | |
| 1 | |
| 5.98 in |
| No | |
| Blue | |
| Reusable | |
| Ergonomic | |
| Pipetman™ L | |
| Pipetman | |
| Non-sterile | |
| 100 to 1200 μL | |
| Metal Ejector |