missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Multichannel Pipette
Designed for performance and comfort, PIPETMANTM L Multichannel Pipette comes in a comprehensive range of models, adapted to your needs in the lab. Comfortable, precise, accurate, and reliable, PIPETMANTM L variable volume multichannel models offer optimized performance across channels for uniform sample delivery and are perfect solutions when pipetting on microplates.
Supplier: Gilson™ FA10037
Description
Available as a fixed or variable volume, PIPETMANTM L air-displacement pipettes cover a full volume range, including:
- Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-ring (VR) at the bottom of the tip holders for a proper fit with most tip brands, covering a volume range from 20 μL to 300 μL
- Fixed volume single channel models covering a volume range from 1 μL to 5000 μL
Specifications
| Most major brands | |
| Autoclavable | |
| Manual | |
| Pipette Tip 50 to 1000 μL | |
| Polypropylene | |
| 8 | |
| No | |
| Pipette | |
| Manual Liquid Handling | |
| 5.98 in |
| Yes | |
| Green | |
| Reusable | |
| Ergonomic | |
| 8x300LVR | |
| Pipetman | |
| Non-sterile | |
| 300 μL | |
| 1 | |
| Certified Quality |