missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM L Multichannel Pipette
GREENER_CHOICE

Catalog No. FA10038G
Change view
Click to view available options
Model:
12x200LVR
12x300LVR
8x200LVR
8x300LVR
Number of Channels:
12
8
Volume (Metric):
200 μL
300 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Number of Channels Volume (Metric)
FA10038G 12x300LVR 12 300 μL
FA10035G 8x200LVR 8 200 μL
FA10037G 8x300LVR 8 300 μL
FA10036G 12x200LVR 12 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FA10038G Supplier Gilson™ Supplier No. FA10038

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for performance and comfort, PIPETMANTM L Multichannel Pipette comes in a comprehensive range of models, adapted to your needs in the lab. Comfortable, precise, accurate, and reliable, PIPETMANTM L variable volume multichannel models offer optimized performance across channels for uniform sample delivery and are perfect solutions when pipetting on microplates.

Available as a fixed or variable volume, PIPETMANTM L air-displacement pipettes cover a full volume range, including:

  • Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-ring (VR) at the bottom of the tip holders for a proper fit with most tip brands, covering a volume range from 20 μL to 300 μL
  • Fixed volume single channel models covering a volume range from 1 μL to 5000 μL

Specifications

Compatible Tips Most major brands
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Green
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tip 50 to 1000 μL
Grip Type Ergonomic
Material Polypropylene
Model 12x300LVR
Number of Channels 12
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 300 μL
For Use With (Application) Manual Liquid Handling
Quantity 1
Width (English) 5.98 in
Fit for Purpose Certified Quality
Show More Show Less