missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Multichannel Pipette

Description
Available as a fixed or variable volume, PIPETMANTM L air-displacement pipettes cover a full volume range, including:
- Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-ring (VR) at the bottom of the tip holders for a proper fit with most tip brands, covering a volume range from 20 μL to 300 μL
- Fixed volume single channel models covering a volume range from 1 μL to 5000 μL
Specifications
Specifications
| Compatible Tips | Most major brands |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| For Use With | Pipette Tip 2 to 200 μL |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Model | 12x200LVR |
| Show More |