missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ G Starter Kit PROMO

Catalog No. F167900GPM
Change view
Click to view available options
Regular Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
F167900GPM Regular Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F167900GPM Supplier Gilson™ Supplier No. F167900PM

Provides greater pipetting comfort without compromising accuracy and precision. Gilson™ PIPETMAN™ G Starter Kit is an economical solution for daily pipette users with concerns for the susceptibility of Repetitive Strain Injury (RSI).

Provides greater pipetting comfort without compromising accuracy and precision. All-in-one kit is an economical solution for daily pipette users who have concerns regarding the susceptibility of Repetitive Strain Injury (RSI)

Kit Includes:

  • Three PIPETMAN G pipettes: P20G, P200G, and P1000G (equipped with stainless steel ejectors)
  • Two PIPETMAN DIAMOND Tipacks: D200 and D1000 (racks of 96 tips each)
  • One Gilson Guide to pipetting Handbook
  • Three Plastic Tip Ejectors

Specifications

For Use With Manual Air Displacement Pipette
Material Polypropylene
Product Line Pipetman
Type Starter Kit
For Use With (Application) Manual Air Displacement Pipette
Includes P20 G, P200 G, P1000 G Pipette, plus boxes of-quality, PIPETMAN Tip D200, D1000, Stainless Steel and Plastic tip ejectors, 3 Single Pipette holders and Gilson guide to pipetting
Warranty 3 Years
Length (English) 14.37 in.
Width (English) 12.01 in.
Height (English) 4.72 in.