missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Multichannel Trade-In PROMO
GREENER_CHOICE

Catalog No. F144075TG
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Number of Channels:
12
8
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels
F144075TG 30 to 300 μL 12
F144068TG 1 to 10 μL 8
F144069TG 1 to 10 μL 12
F144070TG 2 to 20 μL 8
F144071TG 2 to 20 μL 12
F144072TG 20 to 200 μL 8
F144073TG 20 to 200 μL 12
F144074TG 30 to 300 μL 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. F144075TG Supplier Gilson™ Supplier No. F144075T

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.

  • PIPETMANTM Multichannel pipettes bring a new level of comfort into the Gilson range
  • Redesigned piston mechanism reduces the force needed to aspirate and dispense liquids
  • Offers one of the lowest pipetting forces commercially available
  • Maintains the trusted durability, accuracy, and reliability of the original PIPETMANTM pipettes
  • New piston assembly system and high quality piston grease guarantee hours of comfortable pipetting

Specifications

Compatible Tips Diamond Tips
Description Adjustable Volume
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Green
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tip 50 to 1000 μL
Grip Type Ergonomic
Material Metal Ejector
Model P12x300G
Number of Channels 12
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Manual Air Displacement Pipette
Volume (Metric) 30 to 300 μL
Quantity 1
Warranty 3 Years
Dimensions (L x W x H) 330 x 152 x 38 mm
Length (Metric) 330 mm
Width (English) 5.98 in
Width (Metric) 152 mm
Height (English) 1.5 in
Height (Metric) 38 mm
Weight (English) .99 lb
Show More Show Less