missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM Multichannel Trade-In PROMO

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ F144074T
Description
- PIPETMANTM Multichannel pipettes bring a new level of comfort into the Gilson range
- Redesigned piston mechanism reduces the force needed to aspirate and dispense liquids
- Offers one of the lowest pipetting forces commercially available
- Maintains the trusted durability, accuracy, and reliability of the original PIPETMANTM pipettes
- New piston assembly system and high quality piston grease guarantee hours of comfortable pipetting
Chemical Identifiers
| Diamond Tips | |
| No | |
| Manual | |
| Ergonomic | |
| Pipetman | |
| Non-sterile | |
| 1 | |
| 5.98 in | |
| 1.5 in |
| Adjustable Volume | |
| Not Autoclavable | |
| Reusable | |
| Metal Ejector | |
| No | |
| Manual Air Displacement Pipette | |
| 3 Years | |
| 152 mm | |
| 38 mm |
Specifications
| Diamond Tips | |
| No | |
| Green | |
| Reusable | |
| Ergonomic | |
| P8x300G | |
| Pipetman | |
| Non-sterile | |
| 30 to 300 μL | |
| 3 Years | |
| 330 mm | |
| 152 mm | |
| 38 mm |
| Adjustable Volume | |
| Not Autoclavable | |
| Manual | |
| Pipette Tip 50 to 1000 μL | |
| Metal Ejector | |
| 8 | |
| No | |
| Manual Air Displacement Pipette | |
| 1 | |
| 330 x 152 x 38 mm | |
| 5.98 in | |
| 1.5 in | |
| .88 lb |