missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM G Large Volume Kit
PIPETMAN G Large Volume Kit provides two pipettes for pipetting small and large volumes.
Supplier: Gilson™ F167920
Description
- The PIPETMANTM G Large-Volume Kit includes two pipettes for pipetting volumes from 500 μL to 5 mL or 1 mL to 10 mL
- Offers one of the lowest pipetting forces commercially available
- Redesigned piston assembly system and high quality piston grease guarantees hours of comfortable pipetting
- Maintains the durability, accuracy, and reliability of the original PIPETMAN pipettes
Spécifications
| D5000 and D10mL Tips | |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| Pipetman G | |
| Pipetman | |
| Large Volume Kit | |
| Polyethylene | |
| P5000, P10mL, Polyethylene Filters (4 bags of 10 filters) | |
| 3 Years | |
| 33.5 cm | |
| 22 cm | |
| 5 cm |
| Adjustable Volume | |
| Blue/White | |
| Manual Air Displacement Pipette | |
| Stainless Steel | |
| 1 | |
| Non-sterile | |
| 500 μL to 5 mL or 1 mL to 10 mL | |
| Manual Air Displacement Pipette | |
| 1 Kit | |
| 13.2 in. | |
| 8.7 in. | |
| 2 in. | |
| Certified Quality |