missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ G 4-pipette Kit PROMO

Catalog No. F167360GPM
Change view
Click to view available options
Number of Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels
F167360GPM 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F167360GPM Supplier Gilson™ Supplier No. F167360PM

Gilson™ PIPETMAN™ G 4-pipette Kit features a redesigned piston mechanism that reduces the force needed to aspirate and dispense liquids.

  • New piston assembly significantly reduces the force needed to aspirate and dispense liquids
  • Come with a durable stainless steel tip ejector
  • Includes three racks of PIPETMAN™ DIAMOND Tips
  • Includes four PIPETMAN™ G pipettes: P2G, P20G, P200G, and P1000G
  • Includes four Single™ pipette Holders

Specifications

Certifications/Compliance Declaration of Conformity
Compatible Tips PIPETMAN Diamond Tips
Material Polypropylene
Model Pipetman G
Number of Channels 1
Type Pipette Kit
Warranty 3 Years
Length (English) 14.37 in.
Width (English) 12.01 in.
Height (English) 4.72 in.
Weight (English) 4.37 lb.
Show More Show Less