missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ 4-Pipette Kit
GREENER_CHOICE

Catalog No. F167360G
Change view
Click to view available options
Number of Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels
F167360G 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F167360G Supplier Gilson™ Supplier No. F167360
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

GilsonTM PIPETMANTM 4-Pipette Kit features a redesigned piston mechanism that reduces the force needed to aspirate and dispense liquids.

  • New piston assembly significantly reduces the force needed to aspirate and dispense liquids
  • Come with a durable stainless steel tip ejector
  • Includes three racks of PIPETMANTM DIAMOND Tips
  • Includes four PIPETMANTM Pipettes: P2, P20, P200, and P1000G
  • Includes four SingleTM Pipette Holders

Specifications

Certifications/Compliance Declaration of Conformity
Compatible Tips PIPETMAN™ Diamond Tips
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Dark Blue
Disposable Reusable
Grip Type Textured
Material Polypropylene
Model Pipetman™ G
Number of Channels 1
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Pipette Kit
Volume (Metric) 1000 μL
For Use With (Application) molecular biology, immunology, cell culture, and microbiology
Includes P2 / P20 / P200 / P1000, DL10 TIPACK, D200 TIPACK, D1000 TIPACK
Quantity 4
Warranty 3 years
Length (English) 14.37 in.
Width (English) 12.01 in.
Height (English) 4.72 in.
Weight (English) 4.37 lb.
Show More Show Less