missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Classic Pipette Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ F144802T
Description
- Fully adjustable, air-displacement pipette with selected volume range
- Volume shown on digital indicator (volumeter)
- Autoclavable tip holder and tip ejector help to avoid cross-contamination
- Each pipette bears engraved identification number for traceability
Specifications
| ±0.025, ±2.5 μL | |
| No | |
| Red | |
| Reusable | |
| Ergonomic | |
| P10 | |
| Pipetman Classic | |
| Non-sterile | |
| 1 to 10 μL | |
| D10, DL10, DF10ST, DFL10ST tips |
| Only Tip Ejector, and Tip Holder are Autoclavable | |
| Autoclavable | |
| Manual | |
| D-10, DL10, DF10ST, DFL10ST Tip | |
| PVDF, Stainless Steel | |
| 1 | |
| No | |
| Pipette | |
| PCR, DNA sequencing | |
| Certified Quality |