missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ Pipette Tips, 50 to 1000 μL

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 50 to 1000 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

$59.21 - $308.32

Specifications

Volume (Metric) 50 to 1000 μL
Sterility Non-sterile
Length (Metric) 7 cm
Clean Claims DNase, RNase, ATP, and Endotoxin Free
For Use With (Application) For routine laboratory and research pipetting
View More Specs

Products 4
Catalog Number Mfr. No. Packaging Price Quantity  
Catalog Number Mfr. No. Packaging Price Quantity  
13-889-176
View Documents
BrandTech™ BRAND™
732212
TipBox
Pack of 480 Each for $59.21
Only null left
 
13-889-157
View Documents
BrandTech™ BRAND™
732112
TipRack
Pack of 960 Each for $89.18
Only null left
 
13-889-151
View Documents
BrandTech™ BRAND™
732032
Bulk, 10 x 500
Pack of 5000 Each for $308.32
Only null left
 
13-889-145
View Documents Promotion Details
BrandTech™ BRAND™
732012
Bulk, 2 x 500
Pack of 1000 Each for $82.44
Only null left
 
Description

Description

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 250, 500, and 1000 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Bulk tips are blue and placed in clear, resealable bags
  • Racked tips are colorless and placed into blue-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications

Specifications

50 to 1000 μL
7 cm
For routine laboratory and research pipetting
Yes
250, 500, 1000 μL
Non-sterile
DNase, RNase, ATP, and Endotoxin Free
Universal
Polypropylene
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'