missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Pipette Tips, 50 to 1000 μL
Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 50 to 1000 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
Supplier: BrandTech™ BRAND™ 732112
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 250, 500, and 1000 μL for quick volume checks
- Available either in bulk packaging or convenient, ecological rack-and-stack formats
- Bulk tips are blue and placed in clear, resealable bags
- Racked tips are colorless and placed into blue-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
| 50 to 1000 μL | |
| Non-sterile | |
| Autoclavable | |
| DNase, RNase, ATP, and Endotoxin Free | |
| Rack | |
| TipRack | |
| Limited-use | |
| Yes | |
| 250, 500, 1000 μL |
| Non-filtered | |
| Colorless | |
| 7 cm | |
| For routine laboratory and research pipetting | |
| Universal | |
| Pipette Tips | |
| Universal Fit | |
| Polypropylene |