missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pipe Enclosure
GREENER_CHOICE

Catalog No. 06000075
Change view
Click to view available options
Width (English):
12 in.
18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000075 18 in.
06000074 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000075

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Pipe Enclosures are used to provide a cover for pipes running from the ceiling to the work surface.

  • Can be used for island or perimeter locations
  • Can support pegboards or water purification systems
  • Cover is pre-punched for attachment and is furnished in three sections for ease of access after installation

Compliance

SEFA 8

Specifications

Product Type Pipe Enclosure
Color White
Material Steel
Depth (English) 6 in.
Depth (Metric) 15.2 cm
Height (English) 84 in.
Height (Metric) 213.4 cm
Width (English) 18 in.
Width (Metric) 45.7 cm