missing translation for 'onlineSavingsMsg'
Learn More

PIP™ Heavy Duty 48-L302 Flock Lined Latex Gloves

Unsupported, heavy duty 28 mil thick latex gloves provide resistance to acids, alkalis, alcohols, salts, ketones and animal fats.

$50.56 - $50.56

Specifications

Certifications/Compliance ISO 9001:2000, FDA 21 CFR 170-199
Applications Industrial
Color Orange
Finger Thickness (English) 28 mil
Finger Thickness (Metric) 0.71 mm
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 1
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-816-845
View Documents
PIP™
48L302TL
Large N/A
Only null left
 
Description

Description

For refining, galvanizing, degreasing, plating, petrochemical industries, kitchen cleaning and maintenance

  • Super diamond grip
  • Beaded rolled cuff
  • Thickness: 28 mil
  • Length: 12 in. (30.4 cm)
  • Color: orange

It is strongly advised not to wash and re-use these gloves when they are used to protect against chemical products.

Specifications

Specifications

ISO 9001:2000, FDA 21 CFR 170-199
Orange
0.71 mm
Latex
0.71 mm
28 mil
Refining, galvanizing, degreasing, plating, petrochemical industries, kitchen cleaning and maintenance
Super Diamond
Lined
33 cm
Industrial
28 mil
No
28 mil
Chemical Protection Gloves
0.71 mm
Beaded/Rolled
Cotton Flock
13 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'