missing translation for 'onlineSavingsMsg'
Learn More

PIP™ Heavy Duty 48-L302 Flock Lined Latex Gloves

Catalog No. 19816845
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19816845 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19816845 Supplier PIP™ Supplier No. 48L302T/L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unsupported, heavy duty 28 mil thick latex gloves provide resistance to acids, alkalis, alcohols, salts, ketones and animal fats.

For refining, galvanizing, degreasing, plating, petrochemical industries, kitchen cleaning and maintenance

  • Super diamond grip
  • Beaded rolled cuff
  • Thickness: 28 mil
  • Length: 12 in. (30.4 cm)
  • Color: orange

It is strongly advised not to wash and re-use these gloves when they are used to protect against chemical products.

Specifications

Certifications/Compliance ISO 9001:2000, FDA 21 CFR 170-199
Applications Industrial
Color Orange
Finger Thickness (English) 28 mil
Finger Thickness (Metric) 0.71 mm
Latex Free No
Material Latex
Palm Thickness (English) 28 mil
Palm Thickness (Metric) 0.71 mm
Product Type Chemical Protection Gloves
Size Large
Thickness (English) 28 mil
Thickness (Metric) 0.71 mm
For Use With (Application) Refining, galvanizing, degreasing, plating, petrochemical industries, kitchen cleaning and maintenance
Glove Cuff Style Beaded/Rolled
Grip Design Super Diamond
Liner Material Cotton Flock
Lining Lined
Model 48-L302T/L
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less