missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Pioneer Px Precision Balances
OHAUS Corporation™ Pioneer Px Precision Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication
Supplier: OHAUS™ OHS30429840
Includes: AC Power Adapter
Description
- 2 Line Display
- Durable Construction
- Communication Ports (RS-232, USB)
Compliance
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Warranty
2 Year
Specifications
| Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA | |
| 320 g | |
| 0.001 g | |
| Integrated level bubble | |
| Cast Aluminum Base, Plastic Top Housing | |
| Round | |
| 2 Seconds | |
| Internal Calibration | |
| Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination | |
| 209 mm | |
| 4.5 kg | |
| 50/60 Hz 12/18 VA |
| RS232, USB | |
| 2-line Backlit LCD | |
| Draftshield | |
| ±2 Divisions | |
| PX323 | |
| ±1 Division | |
| 10°C to 30°C | |
| 2 Years | |
| 321 mm | |
| 331 mm | |
| Power Input: 100 to 240V ∼ 200mA 50 to 60Hz 12 to 18VA; Power Output: 12 VDC 0.5A |