missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pioneer™ Precision Balance

Catalog No. 01918383
Change view
Click to view available options
Calibration:
External Calibration
InCal™ - Semi Automatic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration
01918383 InCal™ - Semi Automatic
01918382 External Calibration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01918383 Supplier OHAUS™ Supplier No. 30699092

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Pioneer™ Precision Balance combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings.

  • Applications: Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, Formulation
  • Display: Backlit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)
  • Operation: AC adapter (included)
  • Communication: RS232 and USB device (included), GLP/GMP data output with real-time clock
  • Construction: Metal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use cover
  • Design Features: User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages

Specifications

Capacity 620 g
Display Type Backlit LCD
Readability 0.001 g
Includes Draftshield, Inuse Cover, AC Adapter
Linearity ±0.002 g
Material Stainless Steel
Min. Sample Weight 2 g
Model PX623
Pan Shape Round
Stabilization Time 2 sec.
Temperature Range (English) 41°F to 104°F, 50°F to 86°F, 80% RH, Non-condensing
Temperature Range (Metric) 5°C to 40°C, 10°C to 30°C, 80% RH, Non-condensing
Type Toploading Balances
Length (English) 12.6 in.
Length (Metric) 321 mm
Width (English) 8.2 in.
Width (Metric) 209 mm
Diameter (English) Outer Pan 4.7 in.
Diameter (Metric) Outer Pan 120 mm
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Calibration InCal™ - Semi Automatic
Show More Show Less