missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pinned Leg Height Adjustable Stainless Steel Table
GREENER_CHOICE

Catalog No. p-7224637
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15050305 48 in.
15050306 60 in.
15050307 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15050305 Supplier Fisherbrand™ Supplier No. FSSCAHTTP3048

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pinned Leg Height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.

  • Pinned Leg Height Adjustable Stainless Steel Tables have an all Type 304 stainless steel construction with 2 in. square tube legs and leveling feet.
  • Tables include a 5 in. apron on all four sides and have a weight capacity of 600 lb.
  • The pinned leg height adjustment range is 31 in. to 38 in.
  • The work top is 1 in. tall, includes support channels and has square edges on all four sides.
  • Tables ship assembled.

Specifications

Warranty 2 Years
Width (Metric) 121.9 cm
No. of Drawers None
Width (English) 48 in.
With Casters No
No. of Shelves None
Height (Metric) 78.7 to 96.5 cm
Height (English) 31 to 38 in.
Includes Table Assembly
Finish #4 Finish
Frame Material Stainless Steel
Color Silver
Depth (Metric) 76.2 cm
Depth (English) 30 in.
Certifications/Compliance SEFA 8
Adjustable (Height) 31 to 38 in.
Adjustable Yes
Autoclavable Not Autoclavable
Show More Show Less