missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Pine, Longitudinal Section - Xylem and Tracheide

Catalog No. S30283
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30283 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30283 Supplier Eisco™ Supplier No. BS18129

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepared microscope slide of longitudinal section of Pine Xylem and Tracheids. Tracheids are elongated cells in the xylem that help transport water and mineral salts. Stained to show general structures.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows general structures

Specifications

Biosafety Level 1
Concentration 10%
Classification Botany
Material Glass
Mounting Type Longitudinal Section
Quantity 1 Ea.
Specimen Type Pine Xylem and Tracheide
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide