missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIP™ Pinchfit™ BioSoft™ Ear Plug
Disposable, bio-based foam ear plug with Pinchfit™ Technology.
$56.66 - $72.63
Specifications
| ANSI S3.1974 | Yes |
|---|---|
| CSA Z94.2 | Class AL |
| Size | Universal |
| High Visibility | No |
| Quantity | 1000 Plugs/Cs. |
| Catalog Number | Mfr. No. | Corded | Metal Detectable | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Corded | Metal Detectable | Price | Quantity | ||||
|
17-467-652
|
PIP™
PF1 |
Uncorded | No |
Pack of 100 Pair for $56.66
|
|
||||
|
17-467-651
|
PIP™
PF30 |
Corded | Yes |
Pack of 100 Pair for $72.63
|
|
||||
Description
- PIP™ understands the importance of reducing waste to lower costs and minimize environmental impact
- New, sustainable ECOSeries™ BioSoft™ ear plugs are made from bio-based technologies
- BioSoft™ ear plug foam material provides the same fit and performance as conventional polyurethane or PVC materials, but with a lower carbon footprint
- Innovative technology not only reduces emissions during manufacturing, but contains bio-based materials, making BioSoft™ more environmentally friendly at end of use
Specifications
| Yes | |
| Universal | |
| 1000 Plugs/Cs. | |
| Bullet | |
| Yes | |
| Ear Plugs |
| Class AL | |
| No | |
| 32 NRR | |
| Single-use | |
| EN 352-1 |