missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pill Counting Tray Triangular, Pack of 10
Streamlined for safe, fast distribution
$87.74
Specifications
| Dimensions (L x W x H) | 9.1 x 9.1 x 0.5 in. |
|---|---|
| Material | Polypropylene |
| Type | Tray |
| Quantity | 10/Bag |
| Shape | Triangular |
Description
- Disposable to ensure no chemical cross-contamination for patient safety
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Meets quality control and GMP requirements for manufacturing batch sampling
- Durable and shatterproof trays constructed of inert BSE/TSE free material
- Lot traceable
- Pour spout in corner for dispensing control
- Ergonomic spatula length - 6.9 in./17.6 cm
- Available in both sterile and non-sterile for intended usage
Specifications
| 9.1 x 9.1 x 0.5 in. | |
| Tray | |
| Triangular |
| Polypropylene | |
| 10/Bag |