missing translation for 'onlineSavingsMsg'
Learn More

New Pig Absorbent Mat Pads in Dispenser Box, Heavyweight

Catalog No. 19003310
Change view
Click to view available options
Dimensions (L x W):
13 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19003310 13 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19003310 Supplier New Pig Supplier No. MAT251
Only null left

PIG Mat lasts 2 times longer than ordinary mats for fewer change-outs. Absorbs everything. Works everywhere.

  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
  • Absorbs most common industrial liquids - oils, water, solvents, coolants and more
  • Easy-tear perforations let you take only what you need so you use less mat and save money
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Heavy-weight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups

Specifications

Color Gray
Material Polypropylene
Type Absorbent Mat Pads
Packaging Quantity 100 Pads
Dimensions (L x W) 13 x 10 in.
Length (English) 13 in.
Length (Metric) 33.02 cm
Width (English) 10 in.
Width (Metric) 25.4 cm