missing translation for 'onlineSavingsMsg'
Learn More

New Pig PIG™ Gray Ham-O™ Absorbent Mat Roll

Catalog No. 19003240
Change view
Click to view available options
Capacity (English):
47.4 gal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19003240 47.4 gal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19003240 Supplier New Pig Supplier No. MAT116

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brings the fun to leak, drip and spill cleanup. Ham-O layer camouflages liquids and grime while it absorbs; tear off only what you need.

  • No job is too big for this PIG-Printed wide heavy weight roll, ideal for absorbing leaks, drips or overspray, soaking up big spills and hiding grime
  • Absorbs most common industrial liquids - oils, coolants, solvents, water and more
  • Scuff-resistant layer stands up to foot traffic in aisles and walkways
  • Won't rip, tear or fray even when saturated; liquids absorb quickly for faster, easier cleanups and safer workplaces
  • Use anywhere - Easy-tear perforations let you tear off small or large pieces for less waste

Specifications

Color Gray camouflage
Capacity (English) 47.4 gal
Capacity (Metric) 179.42 L
Material Polypropylene
For Use With (Application) Absorbing and Hiding Spills, Medium Foot Traffic
Includes 1 Roll/Bag
Length (English) 150 ft.
Length (Metric) 45.72 m
Width (English) 32 in.
Width (Metric) 81.28 cm
Weight (English) 36 lb.
Weight (Metric) 16.33 kg
Show More Show Less