missing translation for 'onlineSavingsMsg'
Learn More

New Pig Blue Absorbent Sock

Catalog No. p-3203568
Change view
Click to view available options
Capacity (English):
22 oz.
95 oz.
Diameter (English):
1.5 in.
3 in.
Length (English):
29 in.
48 in.
Weight (English):
15.56 lb.
50 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Diameter (English) Length (English) Weight (English)
19003380 95 oz. 3 in. 48 in. 50 lb.
189994849 22 oz. 1.5 in. 29 in. 15.56 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19003380 Supplier New Pig Supplier No. 4048
Only null left

Surround spills to prevent spreading with New Pig's heaviest absorbent sock

  • 100% polypropylene skin
  • Ideal for diking and damming liquids
  • Can be air-dried for reuse when soaked with water
  • The heaviest sock we make features extra-dense construction to hug floors and stay in place while containing spills
  • Fine-grade vermiculite filler quickly absorbs leaks, drips and spills; great for spill response or absorbing machine leaks
  • Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated

Specifications

Color Blue
Capacity (English) 95 oz.
Capacity (Metric) 2.8 L
Material Polypropylene
Type Absorbent Sock
For Use With (Application) Ideal for diking and damming liquids
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Weight (English) 50 lb.
Weight (Metric) 22.7 kg
Show More Show Less