missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Absorbent Pillows
Add extra absorbency to your spill cleanup efforts with high-capacity pillows
Supplier: New Pig PIL201
Description
- Compact design is great for catching persistent drips and leaks in small spaces or adding absorbency for spill response
- Cellulose filler absorbs and retains oils, coolants, solvents and water; not recommended for acids, bases or other corrosive liquids
- Recycled content is ideal when green products are desired or required
- Can be incinerated after use to reduce waste or for fuels blending
- Light gray
- L × W × H: 53.3 × 43.2 × 5.1cm (21 × 17 × 2 in.)
Specifications
Light Gray | |
7.57 L | |
Absorbent Pillow | |
21 x 17 in. (53.34 x 43.18 cm) | |
53.34 cm | |
43.18 cm | |
12.7 kg |
2 gal. | |
Polypropylene | |
Absorbs oils, coolants, solvents and water | |
21 in. | |
17 in. | |
28 lb. |