missing translation for 'onlineSavingsMsg'
Learn More

New Pig PIG™ Absorbent Mat Pad

Catalog No. 19041530
Change view
Click to view available options
Capacity (English):
11 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19041530 11 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19041530 Supplier New Pig Supplier No. MAT231

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PIG Mat lasts 2 times longer than ordinary mats for fewer change-outs. Absorbs everything. Works everywhere.

  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
  • Absorbs most common industrial liquids - oils, water, solvents, coolants and more
  • Easy-tear perforations let you take only what you need so you use less mat and save money

Specifications

Color Gray
Capacity (English) 11 gal.
Capacity (Metric) 41.63 L
For Use With (Application) Absorbing Oils, Coolants, Solvents, Water
Includes 50 Pads
Length (English) 20 in.
Length (Metric) 50.8 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Weight (English) 8 lb.
Weight (Metric) 3.63 kg
Show More Show Less