missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Western Blotting Filter Papers, 0.83 mm thick, 8 x 10.5 cm

Catalog No. PI88600
Change view
Click to view available options
Quantity:
100 Sheets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PI88600 100 Sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PI88600 Supplier Thermo Scientific™ Supplier No. 88600
Only null left

Pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels to PVDF, nitrocellulose, or other membranes.

Thermo Scientific™ Pierce Western Blotting Filter Papers are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes.

Sheets of blotting paper are necessary components of transfer sandwiches and cassettes that typically must be assembled for various kinds of protein or nucleic acid, gel-to-membrane, transfer protocols. High-quality Pierce Western Blotting Filter Papers are available as standard-thickness and extra-thick sheets that are pre-cut for convenience with mini gels.

Highlights:

  • High-quality – clean cotton cellulose fiber paper manufactured with additive-free ultrapure water to eliminate sources of background signal and artifacts

  • Easy to use – pre-cut filter paper sheets in several convenient sizes for use with most mini gel sizes, tank transfer cassettes and semi-dry blotters

  • Two thicknesses – choose standard-thickness paper for traditional procedures or extra-thick filter paper for high capacity blotting or to eliminate using multiple sheets

  • Validated – tested and recommmend for use with protein methods, including the Thermo Scientific Pierce Fast Semi-Dry Blotter (Part No. 88217)

Specifications

Content And Storage Store at room temperature.
Description Pierce Western Blotting Filter Paper, 8cm x 10.5cm
Format Sheet
Material Cotton
Filtration Area 8 x 10.5 cm
Quantity 100 Sheets
Thickness (Metric) 0.83 mm
Type Western Blotting Filter Paper
Dimensions (L x W) 8 x 10.5 cm

For Research Use Only. Not for use in diagnostic procedures.