missing translation for 'onlineSavingsMsg'
Learn More

PIERCAN Natural Rubber One-Piece Glove, 8 in. Port DFS Item

Natural Rubber Latex (Polyisoprene) One-piece glove, has greater flexibility while still maintaining a strong resistance to alcohols, acids and diluted bases. Uses include but are not limited to sand blasting and dry chemistry/environment.

$5572.37 - $5572.37

Specifications

Certifications/Compliance (Europe) EN 421, Category 3
Color Blond
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
View More Specs

Products 1
Catalog Number Mfr. No. Size Thickness (English) Thickness (Metric) Hand Price Quantity  
Catalog Number Mfr. No. Size Thickness (English) Thickness (Metric) Hand Price Quantity  
17010382 DFS Item
View Documents
PIERCAN
8R15328A
8 15 mil 0.40 mm Ambidextrous N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • One-Piece Glove System
  • Port Size: 8 in.
  • Thickness: 15, 24 or 30 mil
  • Length: 32 in.
  • Hand Size: 8 to 10
  • Ambidextrous
  • Can be sterilized with gamma radiation (25 to 50 kG)
  • Resistant to alcohols, acids, and bases
  • Resistant to abrasions
Specifications

Specifications

EN 421, Category 3
No
Latex
Smooth
20 cm
81.2 cm
Blond
No
Non-sterile
8 in.
32 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'