Learn More
Thermo Scientific™ Pico™ 21 Microcentrifuge
Accelerate routine sample preparation with this high speed (up to 21,000xg) and generous capacity microcentrifuge.
$6,705.22
Specifications
| Capacity | 24 x 1.5/2 mL |
|---|---|
| Max. Speed | 14,800 rpm |
| Max. RCF | 21,100 x g |
| Noise Level | 56 dB(A) |
| Temperature Range | Ambient temperature |
| Catalog Number | Mfr. No. | Electrical Requirements | Rotor | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Rotor | Price | Quantity & Availability | ||||
|
16600163
|
Thermo Scientific™
75002416 |
120 V 60 Hz | 24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid |
Each for $6,705.22
|
|
||||
Description
Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific Pico 21 microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 21,100xg in as little as 12 seconds.
Support your micro-volume separation needs with:
- Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more
Specifications
| 24 x 1.5/2 mL | |
| 21,100 x g | |
| Ambient temperature | |
| Benchtop Centrifuge | |
| No | |
| IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
| 23.1lb. (10.5 kg) |
| 14,800 rpm | |
| 56 dB(A) | |
| CSA, CE, IVD | |
| Pico 21 Centrifuge, Ventilated | |
| 1 to 99 min. (1 min. increments); HOLD | |
| 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
| Thermo Scientific |