missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Phlebotomy Organizer
Description
- Constructed from durable PETG
- Stands on counter or can be hung on the wall
- Items can be stacked up vertically
- Removable shelves for easy cleaning
- Available in regular and XL sizes
Specifications
Specifications
| Product Type | Clinical Lab Organizer |
| Size | Regular |
| Color | Clear |
| Dimensions (L x W x H) | 5.5 x 5 x 15.75 in. |
| Height (Metric) Opening | 10.8 cm |
| Material | PETG |