missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Phenyl Sepharose™ 6 Fast Flow Chromatography Media

Catalog No. 45002937
Change view
Click to view available options
Quantity:
25 mL
200 mL
Product Type:
Phenyl Sepharose 6 Fast Flow Media (high sub)
Phenyl Sepharose 6 Fast Flow Media (low sub)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
45002937 200 mL Phenyl Sepharose 6 Fast Flow Media (low sub)
45002939 200 mL Phenyl Sepharose 6 Fast Flow Media (high sub)
45002938 25 mL Phenyl Sepharose 6 Fast Flow Media (low sub)
45002940 25 mL Phenyl Sepharose 6 Fast Flow Media (high sub)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 45002937 Supplier Cytiva Supplier No. 17096505

Used for capture and intermediate purification requiring low to medium hydrophobicity

  • Base matrix derivatized via uncharged, chemically-stable ether linkages
  • Two levels of substitution help find optimal selectivity and binding capacity for given application
  • Hydrophilic nature of the base matrix ensures low levels of non-specific binding
  • Hydrophobic interaction chromatography (HIC) media composed of cross-linked 6% agarose beads modified with standard aromatic phenyl groups via uncharged, chemically-stable ether linkages
  • Available in range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development
  • Degree of substitution for low sub HIC media is ∽25μmol phenyl/mL gel
  • Degree of substitution for high sub HIC media is ∽40μmol phenyl/mL gel

Specifications

Quantity 200 mL
For Use With (Application) For Capture and Intermediate PurifiCatIon Requiring Low to Medium Hydrophobicity
Product Type Phenyl Sepharose 6 Fast Flow Media (low sub)
Flow Rate 200 to 400 cm/hr
Matrix 6% Cross-Linked Agarose
pH Range 3 to 13
Ligand Type Phenyl