missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenolphthalein Solution, Alcoholic, 1.0%, Fisher Chemical™
Description
EcoSafPak™ is an environmentally friendly packaging system made of 100% recyclable material by an SFI certified supplier.
Specifications
Specifications
| Melting Point | -89°C |
| Boiling Point | 83°C |
| Concentration | 0.7 to 1.3% |
| Concentration or Composition (by Analyte or Components) | 1% w/v |
| Packaging | Glass Bottle |
| Vapor Pressure | 40mmHg |
| Visual Transition Interval | Pass Test |
| Density | 0.7855g/cm³ |
| Color | Colorless |
| Quantity | 500 mL |
| Show More |
Safety and Handling
| DOTInformation | DOT Class 3, : Flammable Liquid |