missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Wall Cabinet, Right Hinged

Catalog No. FBPH21024W
Change view
Click to view available options
Color:
Beige
Platinum
White
Width (English):
18 in.
24 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
FBPH21024W White 24 in.
FBPH21018B Beige 18 in.
FBPH21018P Platinum 18 in.
FBPH21018W White 18 in.
FBPH21024B Beige 24 in.
FBPH21024P Platinum 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FBPH21024W

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Width (English) 24 in.
Width (Metric) 61 cm
Height (Metric) 76.2 cm
No. of Drawers 2
Warranty 2 years
No. of Doors 1
Hinge Side Right
Color White
Depth (English) 13 in.
Height (English) 30 in.
Cabinet Type Wall
Depth (Metric) 33 cm
Door Type Framed Glass Door
Material Phenolic
Show More Show Less