missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Tall Cabinet

Catalog No. FBPH30336B
Change view
Click to view available options
Color:
Beige
Platinum
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
FBPH30336B Beige
FBPH30336P Platinum
FBPH30336W White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FBPH30336B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Color Beige
Door Type Solid Door
Height (Metric) 214.9 cm
Cabinet Type Tall
Height (English) 84.6 in.
Warranty 2 years
Width (English) 22 in.
Length (English) 36 in.
Length (Metric) 91.4 cm
No. of Doors 2
Width (Metric) 55.8 cm
Material Phenolic
Show More Show Less