missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Wall Cabinet, 2 Framed Glass Doors

Catalog No. p-7146303
Change view
Click to view available options
Color:
Beige
Platinum
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
FBPH20636B Beige
FBPH20636P Platinum
FBPH20636W White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FBPH20636B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core

Specifications

Height (Metric) 76.2 cm
No. of Drawers 2
Warranty 2 years
Width (English) 36 in.
Width (Metric) 91.4 cm
Height (English) 30 in.
No. of Doors 2
Door Type Framed Glass Door
Depth (Metric) 33 cm
Cabinet Type Wall
Depth (English) 13 in.
Color Beige
Material Phenolic
Show More Show Less