missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolic Tall Cabinet

Phenolic Casework is designed to rugged use in wet areas where corrosion or rust are of concern.

 View more versions of this product

Catalog No. FBPH30736W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • 2 Framed Glass Door, 36 in. Wide
  • Rust, rot, mold resistant construction.
  • Cabinets will not absorb odors, are easy to clean and are virtually maintenance free.
  • Standard cabinet construction is from 0.5 in. thick chemically resistant phenolic panels in a full overlay style.
  • All colors have a solid black core.
Specifications

Specifications

36 in.
Left and Right
Storage Cabinet
214.9 cm
Locks and 5 adjustable shelves
Framed Glass Door
5
91.4 cm
White
2 years
None
36 x 22 x 84.6 in.
84.6 in.
22 in.
55.8 cm
Tall
2
Phenolic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions